References
SMC:K8-2.5-40
Rubix:394A2782
Manufacturer :K8-2.5-40

Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube pressure gauge (analogue) |
Product details : SMC K8-2.5-40 GAUGE
Manometer
Manometer
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube pressure gauge (analogue) |
| Material | case: black plastic; window: clear plastic; dial: white plastic; indicator: black plastic; bourdon tube: cusn8 (copper alloy); connection: brass with ptfe ring; movement: brass / pom |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days