References
Aventics:1827231080
Rubix:273A9080
Manufacturer :1827231080
EAN:3661475926522


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (back port, adjustable work area display) |
Product details : AVENTICS 1827231080
Pressure gauge, Series PG1-SNL-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge (back port, adjustable work area display) |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Usually arrives within 14 working days