PARKER 63MMPRESSUREGAUGE PGF0631400


Pressure Gauges - Reservoir Equipment

References
parker hannifin:PGF0631400
rubix:153A6199
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure400 bar
Connecting diameterG1/4 ''
See all Specifications

Product details : PARKER 63MMPRESSUREGAUGE PGF0631400


Pressure gauges are used in several applications to give an instant visual indication of system pressure level.

Parker pressure gauges have a stainless steel casing and acrylic glass window. They are filled with 99,7% glycerine.

Features
• Temperature range up to 60°C.
• Accuracy down to 1.0% of full scale.
• IP Class 65.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Brand: Parker
Connection Type: Panel Mounting / 3-Hole Flange
Diameter: 63 mm (2.5 inch)
Division: Hydraulic & Industrial Process Filtration Division EMEA
Ingress Protection Rating: IP 65
Materials Of Construction: Case: BS 304 S15 Stainless Steel
Window: Acrylic
Movement: Brass
Dial: White Aluminium
Pointer: Black Aluminium

Operating Pressure: 0-400 bar (0-5801 psi)
Options: Bourdon Tube: Phosphor bronze, helical type
Port Size: G1/4
Product Type: Pressure Gauge

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure400 bar
Connecting diameterG1/4 ''
Materialstainless steel
Show UNSPSC/ECL@SS
£ 58.21 excl. VAT
/ Each
£ 69.85 incl. VAT
  • Usually arrives within 14 working days