Hydraulic force and pressure gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 700 bar |
Connecting diameter | 1/2 '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 700 bar |
Connecting diameter | 1/2 '' |
Material | Stainless Steel |
Type | Hydraulic Pressure Gauge |
Usually arrives within 14 working days