References
SMC:G15-10-01
Rubix:128A5761
Manufacturer :G15-10-01
EAN:3618036105490

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G15-10-01 GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x15x15 mm |
|---|---|
| Logistic Weight | 9 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | die-cast zinc (case, stud);polycarbonate (cover);brass (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±5 % vom messbereich |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Delivery usually within ( 4 ) days