References
Aventics:1827231036
Rubix:256A3234
Manufacturer :1827231036


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231036 PRESSURE GAUGE 0- 2.5
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: steel; thread: brass; front ring: chrome-plated steel; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Usually arrives within 14 working days