Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 6 bar |
Connecting diameter | G 1/8 BSP '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 6 bar |
Connecting diameter | G 1/8 BSP '' |
Material | Copper Alloy;Plastic (Case) |
Outer diameter | 40 mm |
Type | Pressure Gauge |
Usually arrives within 14 working days