References
SMC:GA46-15-02
Rubix:2602987

Technical specifications
| Max. service pressure | 15 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC GA46-15-02 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose gauge w/limit indicator Back or vertical side thread Indication precision: ±3% F.S. (full span)
Pressure Gauge: GA46 (ø42 Outside Diameter, Vertical Side Thread)
Display Pressure: 15 (1.5MPa)
Connection Thread: 02 (R 1/4)
Attachment: None
Option: None
Pressure Gauge: GA46 (ø42 Outside Diameter, Vertical Side Thread)
Display Pressure: 15 (1.5MPa)
Connection Thread: 02 (R 1/4)
Attachment: None
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x61x43 mm |
|---|---|
| Logistic Weight | 80 g |
| Max. service pressure | 15 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | rolled steel |
| Min. service pressure | 0 bar |
| Precision | ±3 % fs |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- Delivery usually within ( 4 ) days