References
Festo:HP-50
Rubix:117A1981
Manufacturer :150734
EAN:4052568030438

Documents
Product details : FESTO 150734 FOOT MOUNTING HP-50
Foot Mounting HP-50 For linear drives and axes DGE, DGEL, DGP, DGPL, DGPI, DGPIL. Size=50, Corrosion resistance classification CRC=2, Product weight=243 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x55x42 mm |
|---|---|
| Logistic Weight | 412,87 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ Each
£ 27.85 incl. VAT
- Delivery usually within ( 2 ) days