References
SMC:JA32-10-100
Rubix:2605942
Manufacturer :00130974
Documents
Product details : SMC JA32-10-100 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 32 mm
Nominal Thread: 10-100 (M10 x 1)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 32 mm
Nominal Thread: 10-100 (M10 x 1)
Option: None
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- Delivery usually within ( 4 ) days
