HELLYHAN 77500_369-C50 ICU BRZ CONS PANT CL1 YELLOW/EBONY W36

ICU BRZ CONSTRUCTION PANT CLASS 1

See technical informationSee documents

References

Helly Hansen:77500_369-C50
Rubix:367A1495
Manufacturer :77500_369-C50
EAN:7040057072769
brand logo

Technical specifications

Colouryellow
Size50
Class EN204711
See all Specifications

Documents

Product details : HELLYHAN 77500_369-C50 ICU BRZ CONS PANT CL1 YELLOW/EBONY W36


4-way stretch fabric. Lightweight fabric. Zip-off Stretch Cordura® hanging pockets with double lined bottom and webbing for durability. Built in mobile pocket on hanging pocket. Bit pocket with YKK® zipper. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with YKK® zipper, fastener closure and built in mobile pocket. ID card loop. Ruler pocket in Stretch Cordura® reinforcement fabric. Stretch Cordura® fabric reinforcement on knees. Articulated knees for optimal mobility. Knee Pad pockets accessible from the outside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Ventilation opening at side seam. Laser cut ventilation holes at back. Stretch Cordura® fabric reinforcement on bottom hem. Adjustable bottom leg with snap buttons. Possibility to increase leg length by 5cm

Technical specifications


Attributes
Colouryellow
Size50
Class EN204711
Main materialpolyamide
Secondary colourno secondary color
Material94% polyamide, 6% elastane
£ 152.42 excl. VAT
/ Each
£ 182.90 incl. VAT
  • Usually arrives within 14 working days

Size

50