LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 32S
Cargo Trouser
See technical informationSee documentsReferences
Leo Workwear:CT01-O-LEO-32S
Rubix:2576385
Manufacturer :CT01-O-LEO-32S
EAN:5056082302162

Documents
Product details : LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 32S
Leo ct01 bideford ecoviz poly/cotton cargo trouser orange 32s
Strengths
•Railway Group Standard RIS-3279-TOM
Triple Stitched Main Seams
Quadruple Stitched Reflective Tape
Cargo Style Leg Pockets with Hook & Loop Brand Fastened Flap & Reflective Piping
Internal Knee Pad Pockets
Back Pocket with Reflective Piping
Side Waist Elastic
7 Belt Loops
Triple Stitched Main Seams
Quadruple Stitched Reflective Tape
Cargo Style Leg Pockets with Hook & Loop Brand Fastened Flap & Reflective Piping
Internal Knee Pad Pockets
Back Pocket with Reflective Piping
Side Waist Elastic
7 Belt Loops
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 32 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 280 g/m² |
| Material | 80% polyester;20% cotton |
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
- Usually arrives within 14 working days
