HELLYHAN 77203_369-XL ICU BRZ JACKET YELLOW/EBONY XL
ICU BRZ JACKET
See technical informationSee documentsReferences
Helly Hansen:77203_369-XL
Rubix:241A0592
Manufacturer :77203_369-XL
EAN:7040057072356






Documents
Product details : HELLYHAN 77203_369-XL ICU BRZ JACKET YELLOW/EBONY XL
4-way stretch fabric. Lightweight fabric. Brushed polyester inside collar. YKK® front zipper with chin protector. Chest pocket with YKK® zipper. Hand pockets with YKK® zipper. Mesh ventilation for added breathability. Back pocket with YKK® zipper. Ventilation opening in back. Laser cut ventilation holes at back. Articulated sleeves for optimal mobility. Adjustable cuffs. Adjustable hem with drawcord inside hand pocket. ID card loop. Extended back for improved comfort.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | polyamide |
| Secondary colour | bronze |
| Material | 92% polyamide, 8% elastane |
Show UNSPSC/ECL@SS
£ 128.05 excl. VAT
/ Each
£ 153.66 incl. VAT
- Usually arrives within 14 working days
