MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 3XL
Gilet Grimsby orange/dark navy
See technical informationReferences
Mascot:15565-249-14010-3XL
Rubix:385A1822
EAN:5711074347018

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV ORG/DNAVY 3XL
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
- Usually arrives within 14 working days
