HELLYHAN 79273_369-XL ICU ZIP HOODIE YELLOW/EBONY XL
ICU HOODIE
See technical informationSee documentsReferences
Helly Hansen:79273_369-XL
Rubix:367A4226
Manufacturer :79273_369-XL
EAN:7040055498714
Documents
Product details : HELLYHAN 79273_369-XL ICU ZIP HOODIE YELLOW/EBONY XL
LIFA® Flow technology. The ICU Hoodie meets functionality, comfortability and safety standards. The durable fabric, powerful YKK® zippers, and Classification in Class 1 will be your favorite piece in your High-Vis wardrobe. This Hoodie matches perfectly with the uncompromised comfort and unbeatable ease of movement in our ICU collection.
Standard : ENISO20471-1
Standard : ENISO20471-1
Strengths
EN ISO 20471 CL 1 | 3M Reflective striping | Center front YKK® zipper | Hood with draw cord adjustment | YKK® hand pockets zipper | Bottom hem elastic adjustment | ID-Card loop
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
- Usually arrives within 14 working days

