MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK S
Sweatshirt Wigton yellow/black
See technical informationReferences
Mascot:50126-932-1709-S
Rubix:379A7834
EAN:5711074317011

Product details : MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK S
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Rib at neck, waist and arms.
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Colour | yellow |
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | black |
| Class EN20471 | 3 |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Usually arrives within 14 working days
