HELLYHAN 79273_369-4XL ICU ZIP HOODIE YELLOW/EBONY 4XL


ICU HOODIE

References
helly hansen:79273-369-4XL
rubix:367A5326
ean:7040058158264
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Main materialpolyester
See all Specifications

Product details : HELLYHAN 79273_369-4XL ICU ZIP HOODIE YELLOW/EBONY 4XL


LIFA® Flow technology. The ICU Hoodie meets functionality, comfortability and safety standards. The durable fabric, powerful YKK® zippers, and Classification in Class 1 will be your favorite piece in your High-Vis wardrobe. This Hoodie matches perfectly with the uncompromised comfort and unbeatable ease of movement in our ICU collection.
Standard : ENISO20471-1

Strengths

EN ISO 20471 CL 1 | 3M Reflective striping | Center front YKK® zipper | Hood with draw cord adjustment | YKK® hand pockets zipper | Bottom hem elastic adjustment | ID-Card loop
brand logo

Technical specifications


Attributes
Colouryellow
Size4xl
Main materialpolyester
Secondary colourother
Material100% polyester
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
  • Usually arrives within 14 working days