HELLYHAN 77471_369-D112 ICU CONS PANT CL1 YELLOW/EBONY W43
ICU PANT CLASS 1
See technical informationSee documentsReferences
Helly Hansen:77471_369-D112
Rubix:367A5273
Manufacturer :77471_369-D112
EAN:7040055372632

Documents
Product details : HELLYHAN 77471_369-D112 ICU CONS PANT CL1 YELLOW/EBONY W43
Main: 93% Polyamide, 7% Elastane - 310 g/sm | Hi vis: 85% Polyester, 15% Cotton 315g/sm | Reinforcement: 100% Cordura® fabric - 219 g/m²
The durable 4-way stretch fabric combined with our proved Hi vis polyester/cotton combines flexibility, style, and safety. Modern fit, removable tool pockets and Cordura® reinforced knee pockets - All in one! The unbeatable ease of movement to the limits.
Standard : ENISO20471-1
The durable 4-way stretch fabric combined with our proved Hi vis polyester/cotton combines flexibility, style, and safety. Modern fit, removable tool pockets and Cordura® reinforced knee pockets - All in one! The unbeatable ease of movement to the limits.
Standard : ENISO20471-1
Strengths
EN ISO 20471 CL 1 | Cordura® fabric reinforcement | 4-Way Stretch | YKK® zipper | YKK® vislon center front zipper | Ruler pocket | Plastic covered metal buttons
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 112 |
| Class EN20471 | 1 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 93% polyamide, 7% elastane |
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
- Usually arrives within 14 working days
Colour
Size
112
