HELLYHAN 71172_369-M ICU SHELL JACKET YELLOW/EBONY M
ICU SHELL JACKET
See technical informationSee documentsReferences
Helly Hansen:71172_369-M
Rubix:257A4217
Manufacturer :71172_369-M
EAN:7040055114959
Documents
Product details : HELLYHAN 71172_369-M ICU SHELL JACKET YELLOW/EBONY M
Our ICU shell jacket gives you perfect protection against the elements with uncompromised comfort and unbeatable ease of movement. Soft 3-layer Helly Tech® Performance fabric with printed reflectives, ventilation zips, and adjustable hood delivers everything you want and need.
Fiber Content : Main: 100% Polyester 265 g.
Fiber Content : Main: 100% Polyester 265 g.
Strengths
EN ISO 20471 CL 3: size L -> | EN ISO 20471 CL 2: size S - M | EN 343 3,3 | YKK® zipper| Fully taped construction |Fully adjustable hood |Collar with adjustment at center back | ID-Card loop
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 256.11 excl. VAT
/ Each
£ 307.33 incl. VAT
- Usually arrives within 14 working days

