MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 5XL
MASCOT FLEECEVEST ACCEL. SAFE 19103-315
See technical informationReferences
Mascot:19103-315-17010-5XL
Rubix:378A7087
EAN:5711074783939

Product details : MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 5XL
Fluorescent, with slanted reflection. Modern, closer-fitting cut with optimal freedom of movement. High collar. Two-tone. Closure with zipper and internal wind flap. Chest pocket with zipper. Front pockets with zipper. Inner pockets. Elastic at the wrist and at the bottom. Detachable ID card holder.
Modern, comfortable fit with optimal freedom of movement.; Closure with zipper and internal wind flap to prevent wind from entering.; Front pockets with zip closure for secure storage of items.; Inner pockets.; Detachable ID card holder.
Modern, comfortable fit with optimal freedom of movement.; Closure with zipper and internal wind flap to prevent wind from entering.; Front pockets with zip closure for secure storage of items.; Inner pockets.; Detachable ID card holder.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All material and all accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 94% polyester/6% elastane |
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
- Usually arrives within 14 working days
