HELLYHAN 79271_369-L ICU T-SHIRT YELLOW/EBONY L


ICU T-SHIRT

References
helly hansen:79271-369-L
rubix:367A4199
ean:7040055498530
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
See all Specifications

Product details : HELLYHAN 79271_369-L ICU T-SHIRT YELLOW/EBONY L


The ICU T-Shirt guarantees you to feel dry and fulfills the safety standards. The Class 1 Classification in combination with Lifa® Flow material will help you to stay comfortable even on the warmest summer days.
Fiber Content : Hi Vis: 54% Polyester, 46% Polypropylene- 175 g/m² | Contrast: 57% Cotton, 38% Polyester, 5% Elastane - 160 m² |

Strengths

EN ISO 20471 CL 1 | 3M Reflective striping | HH® Active

Technical specifications


Attributes
Colouryellow
Sizel
Secondary colourother
Show UNSPSC/ECL@SS
£ 54.08 excl. VAT
/ Each
£ 64.90 incl. VAT
  • Usually arrives within 14 working days