LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 5XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T12-O-LEO-5XL
Rubix:317A0538
EAN:5056082321965

Product details : LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 5XL
Leo t12 putsborough ecoviz coolmax hp t-shirt orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Usually arrives within 14 working days
