HELLYHAN 71372_369-M ICU WINTER JACKET YELLOW/EBONY M
ICU WINTER JACKET
See technical informationSee documentsReferences
Helly Hansen:71372_369-M
Rubix:366A8441
Manufacturer :71372_369-M
EAN:7040055684759
Documents
Product details : HELLYHAN 71372_369-M ICU WINTER JACKET YELLOW/EBONY M
Stay visible, comfortable and protected with the new ICU Winter Jacket. Packed with features such as 3M reflectives, Primaloft® insulation and H2Flow™ this jacket will not let you down.
Fiber Content : Main: 100% Polyester - 215 g. | Second fabric: 100% Polyamide - 235 g. | Lining: 100% Polyamide - 58 g. | Insulation: Primaloft Black Eco - 133 g. in body & 100 g. in sleeves.
Fiber Content : Main: 100% Polyester - 215 g. | Second fabric: 100% Polyamide - 235 g. | Lining: 100% Polyamide - 58 g. | Insulation: Primaloft Black Eco - 133 g. in body & 100 g. in sleeves.
Strengths
EN ISO 20471 CL 3: size L -> | EN ISO 20471 CL 2: size S - M | EN 343 3,1 | EN 342 0,343 m²K/W w/pants 71494 & 71495 | Air permeability cl 3 | Helly Tech® Performance | Primaloft® Black Eco Insulation | Life Pocket™ | H2Flow™ | 3M reflex | YKK® zipper | Fully taped construction | Fully adjustable hood |Detachable hood |Collar with adjustment at center back | Inner pocket | Zip ventilation under arms | Elastic wrist gaiters
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 245.83 excl. VAT
/ Each
£ 295.00 incl. VAT
- Usually arrives within 14 working days

