MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 3XL

Pilot jacket Teresina yellow/green

See technical information
References
Mascot:07223-880-1703-3XL
Rubix:385A2455
EAN:5707209575227
Pilotjack Teresina 07223-880-1703 / 3XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 3XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1900 g
Colouryellow
Size3xl
Class EN204713
Main materialpolyester
Secondary colourgreen
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 187.06 excl. VAT
/ Each
£ 224.47 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)