HELLYHAN 79274_369-S ICU ZIP SWEATSHIRT YELLOW/EBONY S
ICU ZIP SWEATSHIRT
See technical informationSee documentsReferences
Helly Hansen:79274_369-S
Rubix:367A5328
Manufacturer :79274_369-S
EAN:7040057077368





Documents
Product details : HELLYHAN 79274_369-S ICU ZIP SWEATSHIRT YELLOW/EBONY S
YKK® front zipper. Hand pockets with YKK® zipper. Rib-knit sleeve cuffs. Adjustable bottom hem. ID Card loop
EN ISO 20471:2013 Class 1
EN ISO 20471:2013 Class 1
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
