GISS 899273 IGNIT WELDERS S3L SR FO CI HI HRO SC ESD BLACK 43/9

IGNIT

See technical informationSee documents

References

GISS:899273
Rubix:413A7561
EAN:3660338529030
brand logo
brand logo

Technical specifications

EU shoe size43
Main materialleather

Documents

Product details : GISS 899273 IGNIT WELDERS S3L SR FO CI HI HRO SC ESD BLACK 43/9


IGNIT shoes are specially designed for welding, made with flame-retardant Kevlar thread and heat-resistant materials.
Their Scuff Cap overtoe enhances durability against impacts and abrasion, extending the shoe’s lifespan.
The dual-density PU and nitrile rubber sole ensures excellent grip, heel shock absorption, and resistance to direct contact heat above 300°C.
With their ergonomic design and padded interior, they provide comfort and protection during intense workdays in demanding environments, while meeting the requirements of the EN 20345:2022 standard.

Strengths

Designed for welding with flame-retardant Kevlar thread
Protective scuff cap
Heel shock absorption

Applications

Humid environments and welding applications in demanding conditions
brand logo

Technical specifications


Attributes
EU shoe size43
Main materialleather
£ 67.28 excl. VAT
/ Each
£ 80.74 incl. VAT
  • In stock: Next day delivery

EU shoe size

43