MECALINE 1210T 3/4 1210-3/4 TAPER BUSH
Imperial Taper Bush 1210
See technical informationSee documentsReferences
Mecaline:MA1210.3/4
Rubix:45036150
EAN:3660338487729

Documents
Product details : MECALINE 1210T 3/4 1210-3/4 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 1210 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 4.762 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 3/4 '' |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- In stock: Next day delivery
