MECALINE 1615T 25MM 1615-25 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA161525
rubix:45036178
manufacturer :856943
ean:3660338122187
brand logo
brand logo
Technical specifications

Product details : MECALINE 1615T 25MM 1615-25 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 25

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush1615
Keyway width8 mm
Torque setting19.6 N.m
Bushing length38.1 mm
MaterialCast iron GG25
Reaming diameter25 mm
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
  • In stock: Next day delivery