MECALINE 2517T 7/8 2517-7/8 TAPER BUSH
Imperial Taper Bush 2517
See technical informationSee documentsReferences
Mecaline:MA2517.7/8
Rubix:45036074
EAN:3660338488009

Documents
Product details : MECALINE 2517T 7/8 2517-7/8 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 6.35 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 7/8 '' |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 23.09 excl. VAT
/ Each
£ 27.71 incl. VAT
- Usually arrives within 14 working days
