MECALINE MA302030 857005 TL BUSH 3020 BORE 30
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA302030
Rubix:222A7020
Manufacturer :857005
EAN:3660338122767

Documents
Product details : MECALINE MA302030 857005 TL BUSH 3020 BORE 30
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3020 BORE 30
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 3020 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 8 mm |
| Torque setting | 90 N.m |
| Bushing length | 50.8 mm |
| Reaming diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- In stock: Next day delivery
