MECALINE 2517T 1 3/4 2517-1-3/4 TAPER BUSH
Imperial Taper Bush 2517
See technical informationSee documentsReferences
Mecaline:MA2517.1.3/4
Rubix:45036055
EAN:3660338487958

Documents
Product details : MECALINE 2517T 1 3/4 2517-1-3/4 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2517 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 11.11 mm |
| Torque setting | 50 N.m |
| Bushing length | 44.5 mm |
| Drill hole diameter (inches) | 1 3/4 '' |
| Weight | 1500 g |
Show UNSPSC/ECL@SS
£ 23.09 excl. VAT
/ Each
£ 27.71 incl. VAT
- In stock: Next day delivery
