MECALINE 3020T 48MM 3020-48 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA302048
rubix:45036085
manufacturer :857012
ean:3660338122835
brand logo
brand logo
Technical specifications

Product details : MECALINE 3020T 48MM 3020-48 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3020 BORE 48

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3020
Keyway width14 mm
Torque setting90 N.m
Bushing length50.8 mm
MaterialCast iron GG25
Reaming diameter48 mm
Show UNSPSC/ECL@SS
£ 29.94 excl. VAT
/ Each
£ 35.93 incl. VAT
  • In stock: Next day delivery