FENNER TAPER LOCK BUSH CAST IRON 4535 X 60MM BORE METRIC SERIES

Clamping bush

See technical information
References
Fenner:4535X60-FEN
Rubix:406A0596
Manufacturer :029Y0060
brand logo
Technical specifications
Taper bush4535
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 4535 X 60MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 4535-60

Technical specifications


Attributes
Taper bush4535
Materialcast iron (gg25)
Keyway width18 mm
Torque setting190 N.m
Bushing length89 mm
Reaming diameter60 mm
Weight7500 g
Show UNSPSC/ECL@SS
£ 97.93 excl. VAT
/ Each
£ 117.52 incl. VAT
  • Delivery usually within ( 2 ) days