FENNER TAPER LOCK BUSH CAST IRON 3525 X 2 INCH BORE IMPERIAL SERIES
Clamping bush
See technical informationReferences
Fenner:3525X2-FEN
Rubix:405A9669
Manufacturer :019J0200

Product details : FENNER TAPER LOCK BUSH CAST IRON 3525 X 2 INCH BORE IMPERIAL SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Inch Bore 3525-2
Technical specifications
Attributes
| Taper bush | 3525 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 12.7 mm |
| Torque setting | 115 N.m |
| Bushing length | 63.5 mm |
| Drill hole diameter (inches) | 2 '' |
| Reaming diameter | 50.8 mm |
| Weight | 4000 g |
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
- Delivery usually within ( 2 ) days
