FENNER TAPER LOCK BUSH CAST IRON 4030 X 80MM BORE METRIC SERIES

Clamping bush

See technical information
References
Fenner:4030X80-FEN
Rubix:406A0589
Manufacturer :029X0080
brand logo
Technical specifications
Taper bush4030
Materialcast iron (gg25)
See all Specifications

Product details : FENNER TAPER LOCK BUSH CAST IRON 4030 X 80MM BORE METRIC SERIES


Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Taper Lock® bush Metric Bore 4030-80

Technical specifications


Attributes
Taper bush4030
Materialcast iron (gg25)
Keyway width22 mm
Torque setting170 N.m
Bushing length76.2 mm
Reaming diameter80 mm
Weight6460 g
Show UNSPSC/ECL@SS
£ 59.99 excl. VAT
/ Each
£ 71.99 incl. VAT
  • Delivery usually within ( 2 ) days