SMC AS4002FSG-12 FLOW CONTROL VALVE


Speed Controller

References
smc:AS4002FSG-12
rubix:393A2760
manufacturer :01519019

Product details : SMC AS4002FSG-12 FLOW CONTROL VALVE


SMC series AS*002F, in-line type, compact speed controllers with built in one-touch fittings minimize installation time, reduce mounting height, and enable a more compact machine design. These speed controls can be mounted in 4 variations (direct mounting, L-bracket mounting, DIN rail mounting & holder mounting). Available tube sizes range from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch). The AS*002F speed control series is RoHS compliant.

Strengths

•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa

Technical specifications


Attributes
Typeflow control valve
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
  • Usually arrives within 14 working days