WALTER CNMG120412-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115632
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120412-FP5 WPP10G
Rubix:356A1666
Manufacturer :8115632

Documents
Product details : WALTER CNMG120412-FP5 WPP10G TURNING INSERTS (NEGATIVE) 8115632
80° negative rhombic turning insert Walter CNMG120412-FP5 with coating WPP10G (Tiger·tec® Gold). l=12,9 mm, r=1,2 mm.
Technical specifications
Attributes
| Insert Type | cnmg120412-fp5 |
|---|---|
| Nuance/shade | wpp10g |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days