WALTER CNMG120412-MU5 WPP20G TURNING INSERTS NEGATIVE 8115669
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120412-MU5 WPP20G
Rubix:275A7815
Manufacturer :8115669

Technical specifications
| Insert Type | cnmg120412-mu5 |
|---|---|
| Nuance/shade | tiger·tec® gold (wpp20g) |
Documents
Product details : WALTER CNMG120412-MU5 WPP20G TURNING INSERTS NEGATIVE 8115669
Technical specifications
Attributes
| Insert Type | cnmg120412-mu5 |
|---|---|
| Nuance/shade | tiger·tec® gold (wpp20g) |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Usually arrives within 14 working days