References
Sandvik Coromant:SNMM 19 06 12-PR 4425
Rubix:318A6456
Manufacturer :7860765
EAN:7323225047333

Product details : SANDVIK SNMM190612-PR4425 T-MAX P TURNING INVEIO 7860765
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert |
|---|---|
| Nuance/shade | pr |
| Edge length | 14.275 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
