WALTER CNMG120412-RP5 WPP30G TURNING INSERTS NEGATIVE 8115583
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120412-RP5 WPP30G
Rubix:275A7802
Manufacturer :8115583

Documents
Product details : WALTER CNMG120412-RP5 WPP30G TURNING INSERTS NEGATIVE 8115583
Indexable insert Walter CNMG120412-RP5 in grade WPP30G. 80° negative rhombic, coated TiCN+Al2O3+(TiN), for turning with chipbreaker RP5.
Technical specifications
Attributes
| Insert Type | cnmg120412-rp5 |
|---|---|
| Nuance/shade | ticn+al2o3+(tin) |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days