References
Sandvik Coromant:CCMT 09 T3 08-MF S205
Rubix:320A1432
Manufacturer :8003657
EAN:7323225713337


Technical specifications
| Insert Type | coroturn® 107 turning insert |
|---|---|
| Nuance/shade | s205 |
Product details : SANDVIK CCMT09T308-MFS205 COROTURN INVEIO 8003657
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert |
|---|---|
| Nuance/shade | s205 |
| Edge length | 8.9 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 112.20 excl. VAT
/ 10 pieces
£ 134.64 incl. VAT
- Usually arrives within 14 working days