WALTER CNMG120416-RP5 WPP30G TURNING INSERTS NEGATIVE 8115686
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG120416-RP5 WPP30G
Rubix:275A7065
Manufacturer :8115686

Documents
Product details : WALTER CNMG120416-RP5 WPP30G TURNING INSERTS NEGATIVE 8115686
Turning insert Walter CNMG120416-RP5 WPP30G, 80° negative rhombic with RP5 geometry for roughing operations on steels. Coating Tiger·tec Gold WPP30G (CVD TiCN + Al2O3 (+ TiN)).
Technical specifications
Attributes
| Insert Type | cnmg120416-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 12.896 mm |
| Thickness | 4.762 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days