WALTER CNMG190608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115700
Indexable Insert
See technical informationSee documentsReferences
Walter:CNMG190608-RP5 WPP30G
Rubix:275A7036
Manufacturer :8115700

Documents
Product details : WALTER CNMG190608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115700
Turning insert Walter CNMG190608-RP5, negative form, with WPP30G coating. RP5 geometry for roughing of steel (ISO P30).
Technical specifications
Attributes
| Insert Type | cnmg190608-rp5 |
|---|---|
| Nuance/shade | wpp30g |
| Edge length | 0.5 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 19.34 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Usually arrives within 14 working days