References
Sandvik Coromant:WNMG 08 04 12-WMX 4405
Rubix:319A5015
Manufacturer :8322693
EAN:7323227074986

Product details : SANDVIK WNMG080412-WMX4405 T-MAX P TURNING INVEIO 8322693
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | t-max® p 4405 |
|---|---|
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ 10 pieces
£ 208.44 incl. VAT
- Usually arrives within 14 working days
