WALTER DCMT11T302-MM4 WSM20S TURNING INSERTS (POSITIVE) 7409887
Indexable Insert
See technical informationSee documentsReferences
Walter:DCMT11T302-MM4 WSM20S
Rubix:291A6174
Manufacturer :7409887

Documents
Product details : WALTER DCMT11T302-MM4 WSM20S TURNING INSERTS (POSITIVE) 7409887
Technical specifications
Attributes
| Insert Type | dcmt11t302-mm4 |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 11.63 mm |
| Thickness | 3.97 mm |
| Radius | 0.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Usually arrives within 14 working days