WALTER DNMG110404-MP3 WPP20G TURNING INSERTS NEGATIVE 8115762
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG110404-MP3 WPP20G
Rubix:275A7823
Manufacturer :8115762

Documents
Product details : WALTER DNMG110404-MP3 WPP20G TURNING INSERTS NEGATIVE 8115762
Walter turning insert DNMG110404-MP3 with MP3 chipbreaker and WPP20G coating. Negative 55° rhombic geometry for machining steel and cast iron.
Technical specifications
Attributes
| Insert Type | dnmg110404-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 11.63 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Usually arrives within 14 working days