WALTER DNMG150408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115771
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150408-MP3 WPP20G
Rubix:356A1753
Manufacturer :8115771

Documents
Product details : WALTER DNMG150408-MP3 WPP20G TURNING INSERTS (NEGATIVE) 8115771
Indexable turning insert Walter DNMG150408-MP3 with WPP20G (Tiger·tec Gold) coating, 55° negative rhombic shape and MP3 chipbreaker. Suitable for machining ISO P20 materials.
Technical specifications
Attributes
| Insert Type | dnmg150408-mp3 |
|---|---|
| Nuance/shade | wpp20g |
| Edge length | 15.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days