WALTER DNMG150408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115813
Indexable Insert
See technical informationSee documentsReferences
Walter:DNMG150408-MU5 WPP20G
Rubix:356A1780
Manufacturer :8115813

Technical specifications
| Insert Type | dnmg150408-mu5 |
|---|---|
| Nuance/shade | cvd ticn + al₂o₃ (+ tin) |
Documents
Product details : WALTER DNMG150408-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115813
Turning insert Walter DNMG150408-MU5 WPP20G: negative diamond 55°, r=0.8 mm and thickness 4.76 mm for roughing/medium machining.
Technical specifications
Attributes
| Insert Type | dnmg150408-mu5 |
|---|---|
| Nuance/shade | cvd ticn + al₂o₃ (+ tin) |
| Edge length | 15.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days