Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
WALTER DNMG150608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115848
WALTER DNMG150608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115848
Indexable Insert
References
walter:
DNMG150608-RP5 WPP30G
rubix:
275A7833
manufacturer :
8115848
Technical specifications
Plate type
DNMG150608-RP5
Nuance/shade
WPP30G
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER DNMG150608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115848
Technical specifications
Attributes
Plate type
DNMG150608-RP5
Nuance/shade
WPP30G
Thickness
6.35
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.87
excl. VAT
/
Each
£
21.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK TNMX160404-WF5015 T-MAX P TURNING 5754669
MITSUBCARB DNMG150404-GK MC5015 INSERT TURNING COATED NEG 90034701
MITSUBCARB TCMT090204-MP NX2525 INSERT TURNING CERMET 90034944
MITSUBCARB CNMG190608-MM MC7025 INSERT TURNING HEAVY DUTY 90031561
MITSUBCARB DNMG150608-LS MP9015 INSERT TURNING NEGATIVE 90034663
PRAMET DNMG 150604E-FM:T7325 7156285
MITSUBCARB CNMG190612-RP MC6035 INSERT TURNING COATED H/DUTY 90040455
PRAMET CCMT 060204W-FM:T9325 7034000
KENNAMETAL CNMM160612RP KCP40 ANSI/ISO TURNING INSERT CN.. 3751837
MITSUBCARB DNMG110408-MA UE6105 INSERT TURNING COATED NEG 90023604
MITSUBCARB NP-TPGB110308GS3 BC8110 INSERT TURNING CBN POSITIVE 90627
SANDVIK CCGW09T308S01530F 7135 7586884
MITSUBCARB CCMT120404-MM MC7025 INSERT TURNING COATED 90032728
MITSUBCARB SNMG120412-SA UE6110 INSERT TURNING COATED NEG 90018392
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120412E-R:T9325