PRAMET DNMG 150604E-FM:T7325 7156285


Pramet Turning Insert

References
pramet:DNMG 150604E-FM:T7325
rubix:376A5650
manufacturer :DNMG150604EFMT7325
ean:3603603164062
brand logo
brand logo
Technical specifications
Nuance/shadeCVD-Al2O3 Coated
See all Specifications

Product details : PRAMET DNMG 150604E-FM:T7325 7156285


Insert DNMG -FM negative-rake with hole. Finishing and semi-roughing geometry for continuous and sligthly interrupted cut on machining material groups P and M, secondary application K and supplementary application S
Double-sided negative turning insert, 55° rhomboid with inscribed circle diameter of 12.7mm, 6.35mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to medium machining of stainless-steels

Strengths

T7325 grade first choice and most versatile grade for turning stainless steels
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life

Applications

For turning stainless steels

Technical specifications


Attributes
Nuance/shadeCVD-Al2O3 Coated
Thickness6.35 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
  • Usually arrives within 14 working days